XXXL 32 inch Transport Roller Gear, Camera, Tools, Equipment Hard Case Waterproof w/Foam Gray

  • Mfr # SA00033-GRA

  • Zoro # G715734136


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Length
31.65 in
Width
31.65 in
Depth
17.81 in
Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA00033-GRA
Zoro #
G715734136
UPC #
810079680382
Country of Origin
China

Dimensions

Length
31.65 in
Width
31.65 in
Depth
17.81 in

Details

Material
Polypropylene Body, ABS Latches & Handles, Steel Pins
Color
Gray
Shape
Rectangle

Description

This XXXL protective 32 inch hard case is great for storing cameras, electronics, tools, and equipment. This roller transport case is is IP67 waterproof, dust proof and shockproof. The hard case includes five layers of foam; 1egg-crate top liner layer, 1 pull & pluck customizable layer, 2 solid layers and 1 bottom pad layer. With a deep storage area of Outer: 31.65 inch x 19.37 inch x 17.81 inch Inner: 28.8 inch x 17.0 inch x 15.08 inch this case can store equipment on multiple layers. An innovative pressure equalization valve allows the case to quickly equalize to different air pressures when traveling from different altitudes. A rubber gasket lines the rim of the case, when latched closed creates a waterproof seal. Two padlock hasps allow this case to be secured with padlocks and meet TSA requirements for transport. Two dual solid wheels and extendable drag handle make this case ideal for effortless transport. This large shockproof hard case features edge to edge reinforced polypropylene plastic and is also resistant to extreme hot and cold weather. All Eylar waterproof hard cases are backed by a limited lifetime warranty.


  • External Dimensions: 31.65" x 19.37" x 17.81"
  • Internal Dimensions: 28.8" x 17.0" x 15.08"
  • Weighs 31.5-lbs.
  • Includes five layers of foam: 1egg-crate top liner layer, 1 pull & pluck customizable layer, 2 solid layers and 1 bottom pad layer.
  • IP67 Waterproof & Dust Proof: Rubber gasket lines the rim of the case, when latched closed creates a waterproof seal.
  • Two padlock adaptable hasps.
  • Eylar waterproof hard cases are backed by a limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.