XXXL 32 inch Transport Roller Gear, Camera, Tools, Equipment Hard Case Waterproof w/Foam Green
- Mfr # SA00033-GRN
- Zoro # G115734156
Key Features
Specifications
Product Information
- MFR #
- SA00033-GRN
- Zoro #
- G115734156
- UPC #
- 810079680399
- Country of Origin
- China
Dimensions
- Length
- 31.65 in
- Width
- 31.65 in
- Depth
- 17.81 in
Details
- Material
- Polypropylene Body, ABS Latches & Handles, Steel Pins
- Shape
- Rectangle
- Color
- Green
Description
This XXXL protective 32 inch hard case is great for storing cameras, electronics, tools, and equipment. This roller transport case is is IP67 waterproof, dust proof and shockproof. The hard case includes five layers of foam; 1egg-crate top liner layer, 1 pull & pluck customizable layer, 2 solid layers and 1 bottom pad layer. With a deep storage area of Outer: 31.65 inch x 19.37 inch x 17.81 inch Inner: 28.8 inch x 17.0 inch x 15.08 inch this case can store equipment on multiple layers. An innovative pressure equalization valve allows the case to quickly equalize to different air pressures when traveling from different altitudes. A rubber gasket lines the rim of the case, when latched closed creates a waterproof seal. Two padlock hasps allow this case to be secured with padlocks and meet TSA requirements for transport. Two dual solid wheels and extendable drag handle make this case ideal for effortless transport. This large shockproof hard case features edge to edge reinforced polypropylene plastic and is also resistant to extreme hot and cold weather. All Eylar waterproof hard cases are backed by a limited lifetime warranty.
- External Dimensions: 31.65" x 19.37" x 17.81"
- Internal Dimensions: 28.8" x 17.0" x 15.08"
- Weighs 31.5-lbs.
- Includes five layers of foam: 1egg-crate top liner layer, 1 pull & pluck customizable layer, 2 solid layers and 1 bottom pad layer.
- IP67 Waterproof & Dust Proof: Rubber gasket lines the rim of the case, when latched closed creates a waterproof seal.
- Two padlock adaptable hasps.
- Eylar waterproof hard cases are backed by a limited lifetime warranty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.