Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Target Stand Base, For 2x4 Lumber, Black

  • Mfr # 15543

  • Zoro # G409771805


product price: $53.29
/ea

Key Features

Overall Height
5 in
Overall Width
8 in
Material
Steel
Color
Black
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15543
Zoro #
G409771805
UPC #
026509061731
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
8 in
Overall Length
21 in

Details

Material
Steel
Color
Black

Description

The EZ Aim Target Stand Base accepts a standard 2 x 4. It allows the user to attach steel targets to it directly or by combining the base with a gong hanger. Solid Steel construction. Assembly required. Powdercoated metal components. Steel construction Used with 2'' x 4'' lumber Can be combined with gong hanging hooks Durable powder coat finish Some assembly required

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.