Table Cloth Clip, Rigid PVC, PK250
Mfr # EZTCC
Zoro # G5055863
product price: $69.06
/pk 250, $0.28/eaKey Features
Color
Clear
Thickness
3/4 in to 1 in
Material
Rigid PVC
Width
2 1/2 in
Product Type
Table Cloth Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZTCC
Zoro #
G5055863
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/4 in to 1 in
Width
2 1/2 in
Overall Width
2 1/2 in
Maximum Compatible Table Thickness
1 in
Details
Color
Clear
Material
Rigid PVC
Item
Table Cloth Clips
Product Type
Table Cloth Clip
Description
Table Cloth Clips, Product Type Table Cloth Clip, Color Clear, Material Rigid PVC, Maximum Compatible Table Thickness 1 in, Overall Width 2 1/2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.