Shop EZ-COOL
See all product information
Create Account
Evaporative Mesh Cooling Bandana
- Mfr # 393-EZ201-NVY
- Zoro # G724202411
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Size
OS
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393-EZ201-NVY
- Zoro #
- G724202411
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- OS
Description
Made in USA, 100% Polyester outer fabric, Wear as headband or neckband, Lightweight, comfortable fabric, Constructed from a 3 layer fabric combining hydrophilic fibers into a fibrous batting and thermally conductive core, Activate by dipping or running under water for 1-2 , minutes. Whisk away the excess water and put it right on, Outer fabric will be dry while the internal cooling fabric provides cooling for up to 8 hours, Spot wash or hand wash only, Cooling properties can be reactivated for the life of the product; May be used over and over again, Very durable and will last multiple seasons with proper care and normal use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.