Evaporative PVA Cooling Towel
- Mfr # 396-602-B
- Zoro # G924206660
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Color
Blue
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396-602-B
- Zoro #
- G924206660
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
Dimensions
- Size
- OS
Description
Advanced Poly Vinyl Alcohol (PVA) material absorbs water and sweat efficiently and remains active for hours, Natural evaporation provides a cooling sensation delivering comfort in warm environments, Rinse the EZ-COOL towel prior to use and wrap around neck, head, or wipe down other pulse points for an exceptional cooling effect, Designed to be used over and over again; when it begins to dry out, simply rinse again, You may customize by cutting to size or to share, Machine or hand washable, Available in Blue, Lime or Pink, Cooling properties can be reactivated for the life of the product; May be used over and over again, If unopened the PVA cooling towel has an unlimited shelf life and is reusable once opened if cared for properly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.