Shop EZ-COOL
See all product information
Create Account
Max Combination Phase Change & Evaporative Cooling Vest
- Mfr # 390-EZHYPC-3X
- Zoro # G524207029
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390-EZHYPC-3X
- Zoro #
- G524207029
- UPC #
- -
- Country of Origin
- China
- Color
- Red
Dimensions
- Size
- 3XL
Description
Durable, lightweight, active fit, vest reduces fatigue and heat stress to improve concentration and performance, Quilted nylon exterior with Hyperkewl Plus technology fabric interior with a water repellent nylon liner, Multi-layered fabric technology provides improved effectiveness without the slimness and swelling of other similar fabrics, Mesh ventilation & scoop neck, Can be worn over a shirt or without, Zipper Closure, Includes cooler bag for storage and transport of vest and packs. Extends activated cooling inserts effectiveness while in transport and provides convenient storage to help keep components clean and together, Packs are available to purchase separately for backup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.