Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADA Compliant Ramp, Matte, Black, 46" H

  • Mfr # MRAEZ2100

  • Zoro # G7895496


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46 in
Overall Width
23 in
Color
Black
Material
Recycled Rubber
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAEZ2100
Zoro #
G7895496
UPC #
857293006512
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
23 in
Overall Height
2 in
Length
46 in
Width
25 3/4 in
Height
2 in

Details

Item
ADA Compliant Ramp
Color
Black
Material
Recycled Rubber
For Use With
Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
Surface Type
Smooth
Finish
matte
Features
10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant
Product Type
Door Ramp
ADA Compliant
Yes
Transition Type
Smooth

Description

Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 25 3/4 in, Length 46 in, Height 2 in, Surface Type Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.