Zoro Homepage

ADA Compliant Ramp, Matte, Black, 86" H

  • Mfr # MRAEZ2190

  • Zoro # G7896029


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46 in
Overall Width
33 1/2 in
Height
2 3/4 in
For Use With
Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
Surface Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAEZ2190
Zoro #
G7896029
UPC #
857293006574
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
33 1/2 in
Height
2 3/4 in
Width
34 1/4 in
Length
46 in
Overall Height
2 3/4 in

Details

Item
ADA Compliant Ramp
For Use With
Exterior, Interior, Residential and Commercial Applications; Door Thresholds, Sliding Glass Doors, Entry Ways
Surface Type
Smooth
Material
Recycled Rubber
Finish
matte
Color
Black
Features
10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant
Product Type
Door Ramp
Transition Type
Smooth
ADA Compliant
Yes

Description

Door Ramp, For Use With Thresholds, Matte Finish, Black, Material Rubber, Width 34 1/4 in, Length 46 in, Height 2 3/4 in, Surface Type Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.