Zoro Homepage

Deadbolt, Steel, 2-3/8" or 2-3/4" Backset

  • Mfr # 57781

  • Zoro # G9462700


product price: $14.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Multi-Family
Lockset Grade
3
For Door Thickness
1-3/4 in
Keyway Type
KW1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57781
Zoro #
G9462700
UPC #
091712021124
Country of Origin
China

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 in
Faceplate Width
1 in
Door Thickness - Maximum
1 3/4 in

Description

Deadbolt Lock, Cylindrical, Multi-Family, Lockset Grade 3, Lockset Finish Satin Nickel, Keyway Type KW1, Key Type Keyed Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Keyed Door, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty, Strike Round Corner, Strike Dim. 1 in x 2-1/4 in, Throw Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.