Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Dummy

  • Mfr # 57849

  • Zoro # G9463172


product price: $9.99
/ea

Key Features

ADA Compliant
Yes
Lockset Function
Dummy
Lockset Finish
Satin Chrome
Required Door Thickness
1-3/8 in to 1-3/4 in
Electrical/Mechanical
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57849
Zoro #
G9463172
UPC #
091712021384
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
ADA Compliant
Yes
Lockset Function
Dummy
Lockset Finish
Satin Chrome
Electrical/Mechanical
Mechanical
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Includes
Hardware
Lockset Performance Strength
Standard Duty
Mortise / Cylindrical
Cylindrical
For Use With
various Door Types
Keyway Type
KW1
Lockset Handle Type
Lever
Number of Keys
2
Lockset Grade
3
Strike Type
Round Corner
Strike Dim.
1 in x 2-1/4 in
Key Material
Nickel Silver
Backset
2 3/8 in, 2 3/4 in
Style
Straight
Location Type
Multi-Family
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Application
Multiple Family Residential
Visual Indicator Message
No Message
Lockset Style
Straight
Knob/Handle Material
Steel
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Performance Grade
2
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
3
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
Not Rated
Includes Core
Core Not Included

Description

Door Lever Lockset,Mechanical,Dummy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.