Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Entrance

  • Mfr # 57850

  • Zoro # G9463181


product price: $24.49
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57850
Zoro #
G9463181
UPC #
091712021391
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Straight
Lockset Finish
Satin Nickel
Keyway Type
None
Key Type
Not Keyed
Lockset Fire Rating
Not Rated
Location Type
Multi-Family
Strike Type
Round Corner
Ligature Resistant
No
Includes
Hardware
Number of Keys
0
ADA Compliant
Yes
For Use With
various Door Types
Strike Dim.
No Strike
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in, 2 3/4 in
Lockset Performance Strength
Standard Duty
Cylinder Core Type
Conventional Core Cylinder
Application
Multiple Family Residential
Visual Indicator Message
No Message
Performance Grade
2
Locking/Unlocking Access - Outside
Keyway
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
ANSI Grade
3
Locking/Unlocking Access - Inside
Thumb Turn
Trim Plate Shape
Rectangular
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Straight
Includes Core
Core Included
Lockset Type
Mechanical
Knob/Handle Material
Steel
Includes Hardware
Hardware Included

Description

Door Lever Lockset,Mechanical,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.