Zoro Homepage

Eastman 120 V Silicon Nitride Ignitor Upgrade Kit

  • Mfr # 77570

  • Zoro # G4570779


product price: $62.69
/ea

Key Features

Length
1-1/2 in
Width
4.88 in
Height
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77570
Zoro #
G4570779
UPC #
91712031932
Country of Origin
China

Dimensions

Length
1-1/2 in
Width
4.88 in
Height
6-3/4 in

Description

The Eastman hot surface ignitor is manufactured using premium silicon nitride for long-lasting performance in high-temperatures. This universal ignitor is a replacement part for use in gas-fired appliances like furnaces, water heaters and boilers, compatible with over 150-OEM models. It can also be a good upgrade for silicon carbide ignitors, the new hot surface nitride ignitor will provide unparalleled performance for many seasons of use. Made right. Made to last.


  • • Universal breakaway bracket included for easy installation, eliminating the need for multiple brackets
  • • Universal fit compatible with most brands of gas-fired appliances
  • • Good upgrade for silicone carbide ignitors
  • • Durable in a high-temperature range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.