Zoro Homepage

Eastman 1/8 in. Angle Connection Brass Air Vent

  • Mfr # 20371

  • Zoro # G7665354


product price: $12.25
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
20371
Zoro #
G7665354
UPC #
91712203711
Country of Origin
Taiwan, Province of China

Description

This Radiator Air Valve provides a means for air to be driven out of the radiator as steam enters. Installation is easy, and the valve can be serviced simply by unscrewing the vent cap. Max pressure for this radiator air valve is 10 PSI with a working max pressure of 5 PSI.


  • • Max operating pressure 5 PSI
  • • Max pressure 10 PSI
  • • 1/8 Inch Radiator Air Valve