Zoro Homepage

Eastman 48 in. L Thermocouple

  • Mfr # 60041

  • Zoro # G1943170


product price: $10.65
/ea

Key Features

For Use With
Gas water heaters
Width
0.53 in
Length
0.79 in
Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60041
Zoro #
G1943170
UPC #
091712021018
Country of Origin
China

Dimensions

Width
0.53 in
Length
0.79 in
Height
0.12 in

Details

For Use With
Gas water heaters

Description

This Thermocouple is designed for gas water heaters.


  • • Stainless steel head and weld at tip to provide reliable performance
  • • Constructed of copper tubing for durability
  • • Designed to simplify installation on automatic control and burners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.