Zoro Homepage

Faucet Aerator, 2.00 gpm Flow Rate, Chrome

  • Mfr # 30151LF

  • Zoro # G4772113


product price: $1.59
/ea
Sold in multiples of 10 for $15.90

Key Features

Thread Size Type
Dual
Thread Size
5/16"-27, 55/64"-27
Flow Rate
2 gpm
Flow Outlet Type
Aerated
Fits Brand
EZ-FLO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30151LF
Zoro #
G4772113
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size Type
Dual
Thread Size
5/16"-27, 55/64"-27
Connection Size
5/16"-27, 55/64"-27

Details

Item
Outlet
Flow Rate
2 gpm
Flow Outlet Type
Aerated
Fits Brand
EZ-FLO
Finish
Chrome
Standards
AB1953
Material
Brass
Type
Aerator; Dual Thread
Flow Rate (GPM)
2
Green Environmental Attribute
Lead Free
Material of Construction
Brass
Product Type
Outlet
Connection Gender
Dual
Flow Rate - Maximum
2 gpm
Flow Type
Aerated

Description

Outlet, Thread Size Type Dual, Thread Size 5/16 In.-27, 55/64 In.-27, Flow Rate 2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards AB1953

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.