Zoro Homepage

Faucet Aerator, 2.00 gpm Flow Rate, Chrome

  • Mfr # EZ-30155LF

  • Zoro # G4842831


product price: $4.25
/ea

Key Features

Thread Size Type
Male
Thread Size
55/64"-27
Flow Rate
2 gpm
Flow Outlet Type
Aerated
Fits Brand
EZ-FLO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-30155LF
Zoro #
G4842831
UPC #
091712425670
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size Type
Male
Thread Size
55/64"-27
Connection Size
55/64"-27

Details

Item
Outlet
Flow Rate
2 gpm
Flow Outlet Type
Aerated
Fits Brand
EZ-FLO
Finish
Chrome
Standards
AB1953
Material
Brass
Green Environmental Attribute
Lead Free
Type
Aerator; Female Threads
Flow Rate (GPM)
2
Material of Construction
Brass
Product Type
Outlet
Flow Type
Aerated
Flow Rate - Maximum
2 gpm
Connection Gender
Female

Description

Outlet, Thread Size Type Male, Thread Size 55/64 in - 27, Flow Rate 2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards AB1953

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.