Zoro Homepage

Flapper, Plastic, PK5

  • Mfr # 48550GR

  • Zoro # G8303516


product price: $9.99
/pk 5, $2.00/ea

Key Features

Fits Brand
Moen
For Use With
Toilets
Size
2 in
Includes
Stainless Steel Chain and Hook
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48550GR
Zoro #
G8303516
UPC #
091712045137
Country of Origin
China

Dimensions

Size
2 in

Details

Item
Flapper
Fits Brand
Moen
For Use With
Toilets
Includes
Stainless Steel Chain and Hook
Color
Blue
Material
Plastic
Product Type
Flapper
Compatible Brand
Moen
Compatible SubBrand
Most Toilets
Compatible Series
Universal
Compatible Product Type
Toilets

Description

PVC Blue Flapper,Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.