Zoro Homepage

Hose, 4 ft., Stainless Steel, PK2

  • Mfr # 48370

  • Zoro # G6150457


product price: $34.49
/pk 2, $17.25/ea

Key Features

For Use With
Washing Machine
Fits Brand
Multiple
Material
Stainless Steel
Height
48 in
Overall Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48370
Zoro #
G6150457
UPC #
091712483700
Country of Origin
China

Dimensions

Height
48 in
Overall Width
3/8 in

Details

Item
Fill Hose
For Use With
Washing Machine
Fits Brand
Multiple
Material
Stainless Steel

Description

Fill Hose, For Use With Washing Machine, Material Stainless Steel, Overall Height 48 in, Overall Width 3/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.