Shop EZ-FLO EASTMAN

Kitchen Faucet, 2 Holes, 1 Handle, 15-1/2"H

  • Mfr # 10389
  • Zoro # G4793789

product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
8"
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10389
Zoro #
G4793789
UPC #
091712103899
Country of Origin
China
Number of Holes
1
Mounting Hole Center to Center
8"
Finish
Brushed Nickel
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Joystick
Mounting Type
Single Hole Mount
Item
Gooseneck Pull Out Kitchen Faucet
Mounting Type - Faucet
Deck
ADA Compliance
ADA Compliant
Faucet Spout Shape
Gooseneck Pull Out
Replacement Cartridge
Mfr. No. 32371
Series
Sterling Collection
Faucet Type
Kitchen Sink Faucet
Faucet Finish
Brushed Nickel
Standards
AB1953, cUPC, NSF
Flow Outlet Type - Faucet
Aerated
Body Material
Metal
Connection
1/2" FIPS
Valve Type
Ceramic Disc
Flow Outlet Type (Faucet)
Aerated
Handle Material
Metal
Includes
Handle
Features
180 Degrees Swivel Spout, Pull-Down Sprayer, Washerless Cartridge
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
8-3/8"
Temperature Control
Non-Adjustable Temperature
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
32371
Ligature Resistant
No
Faucet Handle Material
Metal
CEC Compliant
CEC Compliant
Faucet Body Material
Metal
Max. Mounting Hole Center Distance
Single Hole
Compatible Cartridge Manufacturer Part Number
32371
Number of Mounting Holes
1
Spout Shape
Gooseneck
Ligature Resistance
Not Ligature-Resistant
For Location
Kitchen
CEC Compliance
CEC Compliant
Product Type
Faucet
Flow Rate - Maximum
1.8 gpm
Spout Style
Pull-Out
Warranty
Lifetime Limited
Flow Type
Spray
Operation Method
Manual
For Water Temperature
Hot/Cold

Dimensions

Spout Length
9"
Height
15-1/2"
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height
35 81/200 in
Spout Height
8-1/2"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
2"
Spout Outlet Height
8 1/2 in
Spout Height - Maximum
8 1/2 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 in

Description

Item Gooseneck Pull Out Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.