Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Cylindrical

  • Mfr # 57785

  • Zoro # G1184423


product price: $6.69
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
3
Keyway Type
None
Required Door Thickness
1-3/8 in to 1-3/4 in
For Use With
Residential/Light Commercial Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57785
Zoro #
G1184423
UPC #
091712021162
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
3
Keyway Type
None
For Use With
Residential/Light Commercial Applications
Lockset Handle Type
Knob
Style
Tulip
Includes
Mounting Hardware
Pins
0
Ligature Resistant
No
Strike Dim.
1 in x 2-1/4 in
Lockset Finish
Brass
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Cylindrical
ADA Compliant
No
Lockset Fire Rating
Not Rated
Location Type
Apartment, Multi-Family
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Key Type
Not Keyed
Lockset Performance Strength
Standard Duty
Strike Type
Round Corner
Knob Material
Steel
Number of Pins
0
Application
Residential, Multiple Family Residential
Hand Orientation
Non-Handed
Includes Core
Core Not Included
ANSI Grade
3
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Performance Grade
2
Lockset Style
Tulip
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
Knob/Handle Material
Steel
Includes Hardware
Hardware Included

Description

Knob Lockset,Mechanical,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.