Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Cylindrical

  • Mfr # 57787

  • Zoro # G9462719


product price: $13.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57787
Zoro #
G9462719
UPC #
091712021179
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Antique Brass
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Tulip
Strike Type
Round Corner
Lockset Performance Strength
Standard Duty
Pins
0
For Use With
Hall and Closet Doors
Location Type
Multi-Family
Ligature Resistant
No
Strike Dim.
1 in x 2-1/4 in
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Item
Door Lockset
Includes
Mounting Hardware
Mortise/Cylindrical
Cylindrical
Knob Material
Steel
Number of Keys
0
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
0
Application
Multiple Family Residential
ANSI/BHMA Finish
Oxidized Satin Brass Oil Rubbed
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Trim Plate Shape
Rectangular
Includes Core
Core Included
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Performance Grade
2
Lockset Style
Tulip
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
Not Rated
Visual Indicator Message
No Message
ANSI Grade
3
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Steel

Description

Knob Lockset,Mechanical,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.