Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Cylindrical

  • Mfr # 57797

  • Zoro # G9463391


product price: $5.65
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
3
Keyway Type
None
Required Door Thickness
1-3/8 in to 1-3/4 in
Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57797
Zoro #
G9463391
UPC #
091712021261
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
3
Keyway Type
None
Pins
0
Lockset Handle Type
Knob
Includes
Mounting Hardware
Lockset Finish
Satin Nickel
Ligature Resistant
No
Electrical/Mechanical
Mechanical
Number of Keys
0
Lockset Fire Rating
Not Rated
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Strike Dim.
1 in x 2-1/4 in
Style
Tulip
Knob Material
Steel
For Use With
Residential/Light Commercial Applications
Strike Type
Round Corner
Location Type
Multi-Family
ADA Compliant
No
Lockset Performance Strength
Standard Duty
Mortise / Cylindrical
Cylindrical
Number of Pins
0
Application
Multiple Family Residential
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Fire Rating
Not Rated
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Knob/Handle Material
Steel
Performance Grade
2
Includes Core
Core Not Included
ANSI Grade
3
Lockset Style
Tulip
Locking/Unlocking Access - Outside
Not Lockable
Visual Indicator Message
No Message

Description

Knob Lockset,Mechanical,Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.