Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Cylindrical

  • Mfr # 57842

  • Zoro # G9463358


product price: $15.39
/ea

Key Features

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57842
Zoro #
G9463358
UPC #
091712021315
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Key Material
Metal
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Ligature Resistant
No
For Use With
Residential/Light Commercial Applications
Strike Type
Round Corner
Style
Flat
Item
Door Lockset
Lockset Performance Strength
Standard Duty
Strike Dim.
1 in x 2-1/4 in
Includes
Mounting Hardware
Number of Keys
2
Pins
5
Location Type
Multi-Family
ADA Compliant
No
Lockset Fire Rating
Not Rated
Knob Material
Steel
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
5
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Trim Plate Shape
Rectangular
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Lockset Style
Flat
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Fire Rating
Not Rated
Performance Grade
2
Locking/Unlocking Access - Inside
Thumb Turn
Knob/Handle Material
Steel
ANSI Grade
3
Includes Hardware
Hardware Included
Includes Core
Core Included

Description

Knob Lockset,Mechanical,Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.