Latchbolt, Steel/Zinc Alloy
Mfr # 57858
Zoro # G9463227
product price: $2.35
/eaKey Features
Finish
Polished Brass
Material
Steel
For Door Thickness
1-3/8 in to 1-3/4 in
Fire Rated
Not Rated
Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57858
Zoro #
G9463227
UPC #
091712021476
Country of Origin
China
Dimensions
For Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Details
Item
Lockset Latch
Finish
Polished Brass
Material
Steel
Fire Rated
Not Rated
Style
Standard
Backset
2 3/8 in, 2 3/4 in
For Use With
Deadbolt Locks
Grade
3
Mortise / Cylindrical
Cylindrical
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Description
Lockset Latch, Polished Brass Finish, Grade 3, Backset 2 3/8 in, 2 3/4 in, For Door Thickness 1-3/8 in to 1-3/4 in, Fire Rated Not Rated, Material Steel, For Use With Deadbolt Locks, Style Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.