Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Primary Metal Material

  • Mfr # 15023

  • Zoro # G4810421


product price: $7.19
/ea

Key Features

Material
Brass
Width
1"
Height
1"
Finish
Chrome
Features
Water Saving Less Shutoff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15023
Zoro #
G4810421
UPC #
091712150237
Country of Origin
Taiwan, Province of China

Dimensions

Width
1"
Height
1"
Depth
2"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Fixed Showerhead Thickness
1 in
Fixed Showerhead Width
1 in

Details

Item
Shower Head
Material
Brass
Finish
Chrome
Features
Water Saving Less Shutoff
Connection
1/2" FIP
Material of Construction
Brass
Primary Material
Metal
Shower Head Type
Wall Mounted
Ligature Resistant
No
Connection Type
FNPT
Flow Rate
2.0 gpm
ADA Compliant
No
ADA Compliance
No
CEC Compliant
Non CEC Compliant
Showerhead Type
Wall Mounted
Includes Handle
Handle Not Included
Showerhead Spray Pattern
Regular
Includes Tub Spout
Tub Spout Not Included
Fixed Showerhead Flow Rate
2 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Material
Brass
Face Shape
Circle
Showerhead Shape
Cylinder
Showerhead Function
Single
Trim Finish
Chrome
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Included
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 1 in, Fixed Showerhead Width 1 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Ez-Flo, 1/2 in FIP, Showerhead Function Single, Brass, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, HI, ME, NY, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.