Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Primary Plastic Material

  • Mfr # 15004

  • Zoro # G4811438


product price: $6.79
/ea

Key Features

Material
ABS
Width
2"
Height
3"
Finish
Chrome
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15004
Zoro #
G4811438
UPC #
091712150046
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Height
3"
Depth
2.3"
Manufacturers Warranty Length
1 yr
Fixed Showerhead Thickness
2 in
Connection Size
1/2 in
Fixed Showerhead Width
2 in
Face Dia.
2"

Details

Item
Shower Head
Material
ABS
Finish
Chrome
ADA Compliant
No
Flow Rate
2.5 gpm
Shower Head Type
Wall Mounted
Material of Construction
ABS Plastic
Features
White Face
Ligature Resistant
No
Connection
1/2" FIP
Connection Type
FNPT
Showerhead Type
Wall Mounted
Showerhead Spray Pattern
Regular
Showerhead Function
Single
Face Shape
Circle
ADA Compliance
No
Includes Handheld Showerhead
Handheld Showerhead Not Included
Trim Finish
Chrome
Showerhead Material
ABS
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Valve
Valve Included
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
Fixed Showerhead Flow Rate
2.5 gpm
Showerhead Shape
Cylinder
Series
Not Specified
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
White

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Ez-Flo, 1/2 in FIP, Showerhead Function Single, ABS Plastic, Showerhead Shape Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AZ, CO, DC, HI, IL, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.