Zoro Homepage

Shower Head, Primary Plastic Material

  • Mfr # 15010

  • Zoro # G4759951


product price: $6.79
/ea

Key Features

Material
ABS
Width
2"
Height
2"
Finish
Chrome
Depth
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15010
Zoro #
G4759951
UPC #
091712150107
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Height
2"
Depth
3"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Face Dia.
2"
Fixed Showerhead Thickness
2 in
Fixed Showerhead Width
2 in

Details

Item
Shower Head
Material
ABS
Finish
Chrome
Features
2" Adjustable Black Face
Shower Head Type
Wall Mounted
Valve Type
Ball
Connection
1/2" FIP
Material of Construction
ABS Plastic
Connection Type
FNPT
ADA Compliant
No
Flow Rate
2.5 gpm
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
ADA Compliance
No
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Tub Spout
Tub Spout Not Included
Showerhead Spray Pattern
Regular
Showerhead Material
ABS
Trim Finish
Chrome
Face Shape
Circle
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Not Included
Showerhead Shape
Cylinder
Showerhead Function
Single
Includes Valve
Valve Included
Fixed Showerhead Flow Rate
2.5 gpm
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Black

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Ez-Flo, 1/2 in FIP, Showerhead Function Single, ABS Plastic, Showerhead Shape Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AZ, CO, DC, HI, IL, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.