26.9 In. X 16 Ft. X .118 Corrugated Polycarbonate Roof Panel In Clear, 5PK

  • Mfr # 199579

  • Zoro # G922706582


product price:  $908.99
/pk 5, $181.80/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Plastic Width
26.9 in
Plastic Material
Polycarbonate
Plastic Length
192 in
Plastic Color
Clear
Application
Covers for patios, pergolas, decks, and sunrooms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199579
Zoro #
G922706582
UPC #
763552445711
Country of Origin
Israel

Dimensions

Plastic Width
26.9 in
Plastic Length
192 in
Height
0.118 in

Details

Item
Roofing Panel
Plastic Material
Polycarbonate
Plastic Color
Clear
Application
Covers for patios, pergolas, decks, and sunrooms

Description

Build better outdoor living spaces by installing EZ Glaze, the premium covering solution for residential roofing projects. These polycarbonate panels offer the visibility and sleek look of glass at less than half the weight. The edge corrugation easily overlaps rafters and connects to the supporting structure - the panels can be installed directly to rafters on 24-inch centers or over purlins as required. Whether you’re covering a patio, pergola, or deck, or completing a sunroom, virtually unbreakable clear 16ft EZ Glaze sheets are the first choice for homeowners and residential contractors looking to transform an outdoor space without complicated install.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.