Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26.9 in. x 8 ft. x .118 Corrugated Polycarbonate Roof Panel in Bronze

  • Mfr # 193349

  • Zoro # G914156470


product price: $87.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193349
Zoro #
G914156470
UPC #
763552443328
Country of Origin
Israel

Description

The EZ GLAZE - 193349 is a plastic sheet designed for industrial and commercial use. This product falls under the category of "Plastic Sheets" and may be suitable for various applications where durable, lightweight material is required. It's an item often used in industries such as construction, manufacturing, packaging, and more.

  • Material: The sheet is constructed with a type of plastic known for its durable properties.
  • Dimensions: It comes in standard dimensions and may be cut or shaped to fit certain project needs.
  • Lightweight: This plastic sheet has a light weight characteristic which could potentially ease handling during installation or transportation.
  • Versatility: Due to the inherent properties of the material, it might be used in various applications across several industries such as construction, manufacturing etc.
  • Maintenance: Its resistance towards many chemicals and weather conditions suggests that less maintenance might be needed after installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.