26.9 in. x 8 ft. x .118 Corrugated Polycarbonate Roof Panel in Clear

  • Mfr # 193345

  • Zoro # G514156467


product price: $87.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193345
Zoro #
G514156467
UPC #
763552443311
Country of Origin
Israel

Description

The EZ GLAZE - 193345 is a type of plastic sheet designed for various industrial and commercial applications. These sheets are versatile, offering excellent strength and durability while being lightweight. They can be used in a variety of settings such as construction sites, manufacturing plants, or any environment that requires sturdy and reliable material.

  • Material: Made from high-quality plastic which is characterized by its robustness and potential for long-term use.
  • Dimensions: The dimensions provide ample coverage for most standard applications.
  • Durability: Rated for potential resistance against harsh conditions, which may make it suitable for both indoor and outdoor use.
  • Versatility: May be cut into different shapes and sizes to potentially meet specific needs or requirements.
  • Maintenance: Compatible with common cleaning agents, which typically do not cause damage to the surface under normal usage conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.