75.2 In. X 7.87 In. X 3.95 In. Wall Connector In Bronze

  • Mfr # 707520

  • Zoro # G822706521


product price: $35.65
/ea

Key Features

Plastic Color
Bronze
Plastic Width
7.87 in
Plastic Material
Polycarbonate
Height
75.20 in
Application
Covers for patios, pergolas, decks, and sunrooms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707520
Zoro #
G822706521
UPC #
763552443694
Country of Origin
Israel

Dimensions

Plastic Width
7.87 in
Plastic Length
7.87 in
Height
75.20 in

Details

Plastic Color
Bronze
Item
Wall Connector
Plastic Material
Polycarbonate
Application
Covers for patios, pergolas, decks, and sunrooms

Description

The EZ Glaze Clear Wall Connector, also known as a headwall flashing, is designed to re-channel water away from where the wall and panels meet, eliminating drips and leaks. The flashing is corrugated on one side matching the corrugation of EZ Glaze panels, while the smooth edge is designed to divert water away from your existing wall

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.