75.2 In. X 7.87 In. X 3.95 In. Wall Connector In Clear

  • Mfr # 707459

  • Zoro # G922706568


product price: $35.65
/ea

Key Features

Application
Covers for patios, pergolas, decks, and sunrooms
Plastic Color
Clear
Plastic Width
7.87 in
Plastic Material
Polycarbonate
Height
75.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707459
Zoro #
G922706568
UPC #
763552443441
Country of Origin
Israel

Dimensions

Plastic Width
7.87 in
Plastic Length
3.95 in
Height
75.20 in

Details

Application
Covers for patios, pergolas, decks, and sunrooms
Plastic Color
Clear
Plastic Material
Polycarbonate
Item
Wall Connector

Description

The EZ Glaze Clear Wall Connector, also known as headwall flashing, is designed to re-channel water away from where the wall and panels meet, eliminating drips and leaks. The flashing is corrugated on one side matching the corrugation of EZ Glaze panels, while the smooth edge is designed to divert water away from your existing wall.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.