Zoro Homepage

Holiday Windshield Banners (Bucko'S): Feliz Navidad

  • Mfr # 295 HOL-FN

  • Zoro # G9145791


product price: $20.69
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
295 HOL-FN
Zoro #
G9145791
UPC #
-
Country of Origin
Unknown

Description

Unique design incorporates two elastic cords on each banner end for easy attachment to each of the vehicle's side mirrors. Fits virtually any windshield. The 1ft. 8 inch tall x 4 ft. 2 inch wide banner is made of heavy-duty, reinforced, weatherized vinyl. Reusable and easy to take off for test drives.