Zoro Homepage

Portable Display Ramps

  • Mfr # 976

  • Zoro # G9150201


product price: $595.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976
Zoro #
G9150201
UPC #
-
Country of Origin
Unknown

Description

Give Your Front Line Added Appeal or Showcase a Vehicle on Your Lot or in Your Showroom! These are easy to use & move and are ideal for off-site sales. Made of 1 inch diameter tube steel, each set of ramps are strong enough to hold up to 3,000 pounds but light enough for one person to quickly and easily move (each individual ramp weighs only 48 pounds). Displays a vehicle 1 foot off the ground. Each ramp is 64 inches long and is 12 inches wide on the high end and is 10 1/2 inches wide on the low, drive up end. There is a 1 1/2" high angle stop on the high end. Each ramp is powder coated to provide a durable finish. Available in four colors. Each set includes two individual ramps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.