
Reusable Balloon Cluster Kit: Sale-Blue
Mfr # 550-SA-1
Zoro # G5219342
product price: $122.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550-SA-1
Zoro #
G5219342
UPC #
-
Country of Origin
Unknown
Description
Five times the impact of our Reusable Ground Pole Kit! The use of two Cluster Arms allows this kit to hold five Reusable Balloons at once! Designed for use with any landscaped or grassy area. Each Kit includes one 35" tall sturdy aluminum pole, two Balloon Cluster Arms, Five 30" tall fiberglass & reinforced plastic Balloon Holders, Five Balloon Adapter Clips, one 27" tall steel Ground Spike and five Reusable Balloons!/Overall height (including a Reusable Balloon) is 8 feet. Each Balloon Cluster Arm is 11 1/2" wide and holds two Balloon Holders. These Arms can be easily added to any existing Reusable Balloon Ground Pole. The sturdy steel Ground Spike insures that your pole will not tip over. Conveniently use your foot or a hammer to implant the spike into the grass or dirt. Unique twist notch-lock design allows these Balloon Holders to be safely and securely interchanged with our Reusable Balloon Window Holder Kit (EZ529). Color combinations available: Blue & White (3 Blue Balloons, 2 White Balloons), Red & White (3 Red Balloons, 2 White Balloons), Multi Color (1 each of Red, Blue, Green, Yellow, Orange), Red, White & Blue (2 Red Balloons, 2 Blue Balloons, 1 White Balloon). For installation instructions click here:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.