Zoro Homepage

Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.787 in L, Zinc Alloy

  • Mfr # 901024-20

  • Zoro # G208622322


product price: $0.31
/ea
Sold in multiples of 50 for $15.50

Key Features

Internal Thread Size
#10-24
Material
Zinc Alloy
Flange Style
Flanged
Overall Length
0.787 in
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901024-20
Zoro #
G208622322
UPC #
839137004687
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
#10-24
Overall Length
0.787 in

Details

Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Flange Style
Flanged
Thread Type
Metric
Compatible Material
Soft Wood

Description

10-24 x .787 long die cast zinc thread insert for Soft Wood, Flanged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.