Zoro Homepage

Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy

  • Mfr # 903816-25

  • Zoro # G808622326


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Internal Thread Size
3/8"-16
Material
Zinc Alloy
Flange Style
Flanged
Overall Length
0.984 in
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903816-25
Zoro #
G808622326
UPC #
839137004762
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
3/8"-16
Overall Length
0.984 in

Details

Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Flange Style
Flanged
Thread Type
Metric
Compatible Material
Soft Wood

Description

3/8-16 x .984 long die cast zinc thread insert for Soft Wood, Flanged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.