Cable Tray Retrofit Device Assembly 12"W
Mfr # EZCTR612
Zoro # G108865348
product price: $1,423.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Galvanized Steel, Intumescent
Fire Rating
2
Standards
UL Certified, ASTM E814/UL1479, CAN/ULC-S115
Usage Location
Cables, Cable Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZCTR612
Zoro #
G108865348
UPC #
730573007396
Country of Origin
United States
Dimensions
Overall Length
16.43 in
Details
Item
Cable Tray Retrofit Device Assembly 12"W
Color
Orange
Material
Galvanized Steel, Intumescent
Fire Rating
2
Standards
UL Certified, ASTM E814/UL1479, CAN/ULC-S115
Usage Location
Cables, Cable Tray
Series
EZCTR
Container Type
Cable Tray
Includes
Device, Brackets, Screws
Firestop Application
Cable Trays
Description
The EZ Path Cable Tray Retrofit Device quickly and easily remediates existing cable trays of up to 100% visual fill restoring fire performance without the need for additiol firestop products. Its two-part design installs around overfilled cable tray penetrations, restoring fire and smoke leakage performance.
- •Tested in Concrete and Gypsum Board Walls
- •Sizes available for 12 in. (304.8 mm) to 18 in. (457.2 mm) wide cable trays
- •Tested cable fills from 25 up to 100%
- •Suitable for ladder and wire basket style cable trays
- •Safety Orange for easy identification
- •Easy to install
- •No additiol firestopping required
- •Tested with a variety of tray types
- •Bring overfilled cable trays back into code compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.