Zoro Homepage

Ez Path Series 44Nez Smoke and Acoustica

  • Mfr # NEZD544

  • Zoro # G508864309


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
Standards
ASTM E90
Usage Location
Cables, Cable Tray
Series
NEZP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEZD544
Zoro #
G508864309
UPC #
730573111796
Country of Origin
United States

Dimensions

Overall Length
7.5 in

Details

Item
Ez Path Series 44Nez Smoke and Acoustica
Color
Blue
Material
Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
Standards
ASTM E90
Usage Location
Cables, Cable Tray
Series
NEZP
Includes
Smoke and Acoustical Pathway 5-Gang Kit, Hardware

Description

Ez Path Series 44Nez Smoke and Acoustica

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.