Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 44+ EzPath Multi Gang Wall Double

  • Mfr # EZP544WD

  • Zoro # G408865338


product price: $203.39
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Galvanized Steel, Intumescent
Fire Rating
4
Standards
UL Certified, ASTM E814, UL 1479, CAN/ULC S115
Usage Location
Cables, Cable Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP544WD
Zoro #
G408865338
UPC #
730573005460
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Series 44+ EzPath Multi Gang Wall Double
Color
Silver
Material
Galvanized Steel, Intumescent
Fire Rating
4
Standards
UL Certified, ASTM E814, UL 1479, CAN/ULC S115
Usage Location
Cables, Cable Tray
Series
EZP
Includes
1- PEACE PRODUCTS 3-1/4” x 26-1/4” x 0.006” POLY BAG 1 - MEPLATE,EZP544WD, 4 - SERIES 44 EZ PATH 5 GANG WALL PLATE LARGE BRACKET, 4 - SERIES 44+EZ PATH DOUBLE GANG SHORTWALL BRACKET 4 - SERIES44 EZ PATH LARGE INTUMESCENT GASKET, 8 - SERIES44 EZ PATH SMALL INTUMESCENT GASKET, 20 - EZ PATH WHITE LABEL, 1 - INSTALLATIONSHEET, SERIES 44+, MULTI-GANG WALL BRACKET SYSTEM –EZP544W, EZP544WD, EZP644W, & EZP644WD, 1 - HARDWARE PACK-EZP544W, EZP544WD, EZP644W, & EZP644WD, 1 - LANPAC 24-1/4X8-7/8X2-1/4, 1 -CASE LABEL, EZP544WD
Container Type
Fire-Rated Pathway
Resistance Properties
resisting the passage of smoke and flame
Firestop Application
fire-rated walls and floors

Description

The EZ-Path Series 44+ Fire-Rated Pathway is designed for high cable volume conditions through fire-rated walls and floors while elimiting the burden of ongoing maintence. The Series 44+ incorporates self-sealing intumescent pads that automatically adjust to the installed cable fill without the need for user manipulation. Under fire exposure, the intumescent pads expand and swell resisting the passage of smoke and flame.


  • •Self Sealing design provides exceptiol fire and smoke leakage ratings
  • •Allows for easy Moves, Adds, and Changes
  • •Designed for New and Existing conditions
  • •Variety of accessories available for any field condition
  • •Modular grid system for riser applications
  • •Greatest achievable cable density of any solution on the market

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.