Zoro Homepage

Series 44Nez Smoke and Acoustical

  • Mfr # NEZ344CK

  • Zoro # G709017085


product price: $271.99
/ea
Sold in multiples of 4 for $1,087.96
Free Shipping & Returns

Key Features

Color
White
Material
Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
Standards
ASTM E90
Usage Location
Cables, Cable Tray
Series
NEZP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEZ344CK
Zoro #
G709017085
UPC #
730573111819
Country of Origin
United States

Dimensions

Overall Length
15.9 in

Details

Item
Series 44Nez Smoke and Acoustical
Color
White
Material
Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
Standards
ASTM E90
Usage Location
Cables, Cable Tray
Series
NEZP
Includes
Smoke and Acoustical Pathway 3-Gang Ceiling Kit (White), Hardware

Description

Series 44Nez Smoke and Acoustical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.