Zoro Homepage

Smoke and Acoustical Pathway 4 Gan

  • Mfr # NEZDP433-W

  • Zoro # G808865341


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
Standards
ASTM E90
Usage Location
Cables, Cable Tray
Series
NEZDP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEZDP433-W
Zoro #
G808865341
UPC #
730573111710
Country of Origin
United States

Dimensions

Overall Length
26.5 in.

Details

Item
Smoke and Acoustical Pathway 4 Gan
Color
White
Material
Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
Standards
ASTM E90
Usage Location
Cables, Cable Tray
Series
NEZDP
Includes
EZ-Path Smoke and Acoustical Pathway Four Gang Kit (4 NEZ33 Pathways & 1 NEZP433 Four Gang Plate)
Firestop Application
Cables; Cable Tray

Description

Smoke and Acoustical Pathway 4 Gan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.