Smoke and Acoustical Retrofit Devi
Mfr # NEZ33R
Zoro # G409017088
product price: $69.47
/eaSold in multiples of 4 for $277.88
Key Features
Color
Blue
Material
Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
Standards
ASTM E90
Usage Location
Cables, Cable Tray
Series
NEZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEZ33R
Zoro #
G409017088
UPC #
730573111659
Country of Origin
United States
Dimensions
Overall Length
6.25 in
Details
Item
Smoke and Acoustical Retrofit Devi
Color
Blue
Material
Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
Standards
ASTM E90
Usage Location
Cables, Cable Tray
Series
NEZ
Includes
1 Outer Shell, 1 Inner Shell, Hardware
Description
Smoke and Acoustical Retrofit Devi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.