
Polycarbonate Junction Box Mamba 663 - Wall or Pole Mount
Mfr # JB-M.663
Zoro # G816113342
product price: $38.49
/eaKey Features
Box Type
PV Junction Box
Material
Proprietary Polycarbonate Blend
Color
Gray
NEMA Rating
NEMA 3R
Mounting
Wall or Pole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB-M.663
Zoro #
G816113342
UPC #
-
Country of Origin
United States
Details
Box Type
PV Junction Box
Material
Proprietary Polycarbonate Blend
Color
Gray
NEMA Rating
NEMA 3R
Mounting
Wall or Pole
Description
EZ Solar Polycarbonate Junction Box Mamba 663, wall or pole mount, 108 cubic in volume, rated NEMA 3R
- Installer friendly, cost effective, and built to last.
- Clearly marked sidewall drill zone.
- Easily mounts on wall or pole (pole mount sold separately)
- Withstands direct UV & will last the lifetime of the asset.
- Weep Holes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.