
Polymer Coated Stainless Steel Cable Tie, 14 in L, Coated Stainless Steel / UL Listed Polymer
Mfr # CL1514-1.B
Zoro # G016113333
product price:Â $34.85
/pk 50, $0.70/eaKey Features
Material
Coated Stainless Steel / UL Listed Polymer
Operating Temp. Range
-31 to +167 ° F
Diameter
1.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL1514-1.B
Zoro #
G016113333
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Length
14 in
Diameter
1.5 mm
Details
Item
Polymer Coated Stainless Steel Cable Tie
Material
Coated Stainless Steel / UL Listed Polymer
Operating Temp. Range
-31 to +167 ° F
Description
EZ Solar CableLoc 14 in. tool-free, reusable cable tie, stainless-steel core in polymer jacket, 50/pkg
- Stainless steel locking mechanism within a non-conductive polymer housing
- Gentle on wires - round cable and anti-friction sleeve prevents abrasion
- 120 lb. weight capacity
- Reusable + slack storage = no cutting & no trash
- Finish wire management jobs up to 40% faster than traditional crimped cable ties
- Intuitive design means efficient and error-free installation, even for new installers
- A dependable choice for both indoor and outdoor applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.