Polymer Coated Stainless Steel Cable Tie, 16 in L, Coated Stainless Steel / UL Listed Polymer

  • Mfr # CL1516-1.B

  • Zoro # G516113338


product price:  $40.99
/pk 50, $0.82/ea

Key Features

Material
Coated Stainless Steel / UL Listed Polymer
Operating Temp. Range
-31 to +167 ° F
Diameter
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1516-1.B
Zoro #
G516113338
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Length
16 in
Diameter
1.5 mm

Details

Item
Polymer Coated Stainless Steel Cable Tie
Material
Coated Stainless Steel / UL Listed Polymer
Operating Temp. Range
-31 to +167 ° F

Description

EZ Solar CableLoc 16 in. tool-free, reusable cable tie, stainless-steel core in polymer jacket, 50/pkg


  • Stainless steel locking mechanism within a non-conductive polymer housing
  • Gentle on wires - round cable and anti-friction sleeve prevents abrasion
  • 120 lb. weight capacity
  • Reusable + slack storage = no cutting & no trash
  • Finish wire management jobs up to 40% faster than traditional crimped cable ties
  • Intuitive design means efficient and error-free installation, even for new installers
  • A dependable choice for both indoor and outdoor applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.