Zoro Homepage

Rooftop PV Junction Box - Composition shingle or tile roofs

  • Mfr # JB-1.2

  • Zoro # G616113337


product price: $52.85
/ea

Key Features

Box Type
PV Junction Box
Material
UV Resistant Polycarbonate
Color
Black
NEMA Rating
NEMA 3R
Mounting
Roof deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-1.2
Zoro #
G616113337
UPC #
-
Country of Origin
United States

Details

Box Type
PV Junction Box
Material
UV Resistant Polycarbonate
Color
Black
NEMA Rating
NEMA 3R
Mounting
Roof deck

Description

EZ Solar Rooftop PV Junction Box JB-1.2, deck mount to composition shingle or tile roofs, 100 cubic in. volume, rated NEMA 3R.


  • Minimal shingle cutting
  • Enter though 3 wide and tall sidewalls
  • 3 layers of water protection
  • 2 weep holes for breathability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.