Zoro Homepage

Rooftop PV Junction Box JB-XL - Rail Mount

  • Mfr # JB-3

  • Zoro # G016113340


product price: $66.15
/ea

Key Features

Box Type
PV Junction Box
Material
UV Resistant Polycarbonate
Color
Black
NEMA Rating
NEMA 3R
Mounting
Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-3
Zoro #
G016113340
UPC #
-
Country of Origin
United States

Details

Box Type
PV Junction Box
Material
UV Resistant Polycarbonate
Color
Black
NEMA Rating
NEMA 3R
Mounting
Rail

Description

EZ Solar Rooftop PV Junction Box JB-XL, rail Mount, self leveling, 109 cubic in. volume, rated NEMA 3R.


  • Works with any type of rail or module
  • Fast install with 5/16" hex head SS hose clamps or panel clamps
  • Enter through east, south, and west sidewalls
  • Revolutionary snap-in Din Rail
  • Box raised up off of roof keeps it away from water
  • Built-in weep holes for condensation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.