Shop EZ SOLAR
See all product information
Create Account
TOMBSTONE PV Junction Box - Metal Roofs
- Mfr # JB-T
- Zoro # G223371588
product price:Â
$
69.45
/ea
Key Features
Mounting
Metal Roof deck
Material
UV Resistant Polycarbonate
Color
Black
NEMA Rating
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JB-T
- Zoro #
- G223371588
- UPC #
- -
- Country of Origin
- United States
- Mounting
- Metal Roof deck
- Item
- PV Junction Box
- Material
- UV Resistant Polycarbonate
- Color
- Black
- NEMA Rating
- NEMA 3R
Description
EZ Solar TOMBSTONE PV Junction Box JB-T, engineered for metal roofs, delivers clean, code-compliant conduit penetrations. Its proprietary installer-tested design fastens directly to sheeting or structural members.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.